Make A Good First Impression And Create An Inviting Reception Area With These Comfortable, Vinyl Upholstered Guest Chairs.
Guest chairs feature luxurious 3-1/2" thick foam cushions and padded armrests. Anti-microbial vinyl upholstery protects against molding and bacteria to provide years of attractive use. This set of reception seating features a roomy seat measures 20-1/2"W x 19", and the back measures 20-1/2"W x 16"H (19"H from seat). 18 gauge all steel frame. Meet BIFMA Standards.Easy assembly. 1 Year Limited Warranty.
Paramount™ Anti-Microbial Reception Chairs Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Indicates price after $30.00 mail-in rebate. Click on model # for rebate amount and actual sell price.
Rebate Information (Click for additional information)
Rebate is valid on purchases between 03/17/2013 and 09/22/2013.
Rebate MUST be postmarked within 30 days of purchase.
Rebate is in USD currency and may be paid with a prepaid reward card.
Limit 6 rebate(s) per person, billing address, company, or household.
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.