Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

School Furniture


(15,336 Items)
Sub Category
Training Room (449)
Remove
Opaque Projector 1440 Watts
Remove

      Items
Opaque Projector 1440 Watts Opaque Projector 1440 Watts


Opaque Projector 1440 Watts
Opaque Projector 1440 Watts
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB431521
Price: $2,233.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

The Buhl Mark IV OPUS is the ideal projector for non-transparent materials such as original documents, books, magazines and even thin three-dimensional solid objects.

The NEW illumination system with 4 halogen reflectors enables sufficient light output for presentations in daylight conditions, while special hi-quality optical elements with a NEW dedicated projection lens guarantee a perfect, sharp and bright picture.

Technical Specifications:

Working Area: 285 x 285mm 3 Lens Objective 2.8 / f=350mm Halogen reflector lamps: ENX 82V / 360W (Qty. 4) Enlargement: 3.5x to 9.5x Projection Distance 1.5m to 3.5m Projected Image Width 1.0m to 2.7m Input Voltage 120V Power consumption 1500W Projector Dimensions 590 x 480 x 330mm Weight (Without Packaging) 41 lbs

Product Specifications
COLOR FINISH Putty
BRAND Buhl Industries
CONSTRUCTION Plastic & Electronics
MANUFACTURERS PART NUMBER MARK4OPUS
POWER 1140W
LIMITED WARRANTY 1 Year


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Overhead Projector, Closed Head, 2200 Lumens

Overhead Projector, Closed Head, 2200 Lumens

From $240.95
select
Qty: Add to Cart
50" Amsterdam Tabletop Screen Matte White Square Format Projector Screen

50" Amsterdam Tabletop Screen Matte White Square Format Projector Screen

From $176.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)