Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

School Furniture


(15,487 Items)
Sub Category
Wheelchair Accessible/ADA (293)
Remove
Infinity™ Powered Height Adjustable Activity Tables
Remove
Narrow Your Results By:
Width Inches
24 (3)
30 (9)
36 (7)
38 (3)
40 (3)
  More...
Length Inches
42 (3)
48 (11)
60 (6)
66 (1)
72 (11)
Our Price
Under $1,186.00 (9)
$1,212.00 - $1,213.00 (3)
$1,556.00 - $1,557.00 (6)
$1,769.00 - $1,770.00 (6)
$1,800.00 - $1,801.00 (2)
$1,876.00 - $1,877.00 (3)
$2,113.00 - $2,114.00 (2)
Over $2,657.00 (1)





Infinity™ Powered Height Adjustable Activity Tables
Infinity™ Powered Height Adjustable Activity Tables Infinity™ Powered Height Adjustable Activity Tables Are The Gold Standard For Smooth, Quiet Adjustment And Ease-Of-Use.

Heavy duty height adjustable tables offer powered height adjustment with the push of a button. Provides wheelchair access for ADA compliance. Great for use in schools and libraries. Ideal for when frequent height adjustments are needed. Metal telescoping legs adjust from 27-39"H using a quiet, push-button operated motor. Allows sit or standing use. Made with a durable laminate work surface, steel frame and advanced hydraulics. Tables offer 450 lb. lift capacity; Group Therapy Tables feature 400 lb. capacity. Bi-Level Console Tables is great for dispatch stations, 911 centers and command centers requiring multiple monitors. Curvilinear design wraps computer monitors around the user for ease of viewing. Adjusts from 23-46"H. Includes adjustable keyboard surface. UL listed. ADA compliant. 2 Year Limited Warranty.


Infinity™ Powered Height Adjustable Activity Tables
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
DESCRIPTION L" W" H" COLOR IMAGE MODEL QTY PRICE
Activity Table483027 To 39Oak
WBB235788$1,185.00
Activity Table483027 To 39Maple
WBB235787$1,185.00
Activity Table483027 To 39Gray
WBB235786$1,185.00
Activity Table483627 To 39Oak
WBB235800$1,185.00
Activity Table483627 To 39Gray
WBB235802$1,185.00
Activity Table483627 To 39Maple
WBB235803$1,185.00
Activity Table602427 To 39Gray
WBB235805$1,185.00
Activity Table602427 To 39Maple
WBB235806$1,185.00
Activity Table602427 To 39Oak
WBB235807$1,185.00
Activity Table603027 To 39Maple
WBB235811$1,212.00
Activity Table603027 To 39Gray
WBB235810$1,212.00
Activity Table603027 To 39Oak
WBB235808$1,212.00
Bi-Level Console Table724027 To 39Oak
WBB235828$1,876.00
Bi-Level Console Table724027 To 39Gray
WBB235826$1,876.00
Bi-Level Console Table724027 To 39Maple
WBB235827$1,876.00
Bi-Level Corner Workstation423827 To 39Oak
WBB235818$1,556.00
Bi-Level Corner Workstation423827 To 39Maple
WBB235817$1,556.00
Bi-Level Corner Workstation423827 To 39Gray
WBB235816$1,556.00
Bi-Level Workstation483027 To 39Oak
WBB235821$1,556.00
Bi-Level Workstation483027 To 39Maple
WBB235820$1,556.00
Bi-Level Workstation483027 To 39Gray
WBB235819$1,556.00
Group Therapy Table483627 To 39Oak
WBB235804$1,800.00
Group Therapy Table483627 To 39Maple
WBB235801$1,800.00
Group Therapy Table664827 To 39Oak
WBB235809$2,657.00
Group Therapy Table723627 To 39Maple
WBB235824$2,113.00
Group Therapy Table723627 To 39Oak
WBB235825$2,113.00
Left Return Desk727027 To 39Oak
WBB235822$1,769.00
Left Return Desk727027 To 39Maple
WBB235814$1,769.00
Left Return Desk727027 To 39Gray
WBB235812$1,769.00
Right Return Desk727027 To 39Oak
WBB235823$1,769.00
Right Return Desk727027 To 39Maple
WBB235815$1,769.00
Right Return Desk727027 To 39Gray
WBB235813$1,769.00
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
(54)