Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Mobile Service Bench


(324 Items)
Extra Heavy Duty Mobile Service Bench
Remove
Narrow Your Results By:
Availability
Ships same day (2)
Our Price
Under $51.00 (1)
$329.00 - $330.00 (1)
$434.00 - $435.00 (1)
$449.00 - $450.00 (1)
$598.00 - $599.00 (1)
Over $638.00 (1)





Extra Heavy Duty Mobile Service Bench
Extra Heavy Duty Mobile Service Bench These all welded service benches offer heavy duty construction that features a 2000 lb. load capacity! The top work surface on these service benches feature 3-sided lip edges with backstop to retain contents. Cabinet doors include chrome plated locking handles. Doors are channel reinforced for added strength and rigidity. All drawers feature telescoping ball bearing slides for smooth operation and recessed drawer pulls for a catch-free surface. 5” x 2” non-marring, non-conductive phenolic casters (2 rigid, 2 swivel) offer high strength and impact resistance. 253752 includes four 15-1/2”W x 23-1/2”D x 5-1/2”H drawers and an 18”W x 25”H side compartment. 253753 & 253755 include a fixed height shelf to provide 10”H top and 14”H bottom compartments. 253754 includes one 15-1/2”W x 23-1/2”D x 5-1/2”H top drawer, 2 fixed height shelves that provide 4”, 6” and 7”H openings, and an 18”W x 25”H side compartment. 253756 includes four 15-1/2”W x 23-1/2”D x 5-1/2”H drawers and side compartment with fixed height shelf to provide 10”H top and 14”H bottom openings.


Extra Heavy Duty Mobile Service Bench
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS FLOOR LOCK
W" D" H" DOOR QTY DRAWER QTY SHELF QTY IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
362634212
WB253754$449.95
WB253761$49.95
3626342-1
WB253755$329.00
WB253761$49.95
36263424-
WB253752$598.00
WB253761$49.95
482634241
WB253756$638.00
WB253761$49.95
4826342-1
WB253753$434.95
WB253761$49.95
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
(60)