H. Wilson Mobile Work Centers

H. Wilson Mobile Work Centers Are Used For Commercial And Industrial Organization, Storage And Productivity Applications.

H. Wilson Mobile Work Centers are solidly manufactured for long lasting durability and dependability. Frame is made from 1" square steel tube with an epoxy powder coat paint finish. Tray runner module allows for it to be fixed to the welded tray rack framework maintaining strength and structural integrity. The top work surface is a sturdy wood laminate. The trays are manufactured from a ABS Plastic. Dual identification labeling system makes storage and retrieval of items simple. Reversal of the trays allow the use of either end of the tray. An Easy Peel stippled label area enables the application of adhesive labels that can be easily removed. Smooth internal surface of the trays allow for easy cleaning. Casters povide easy mobility. Available in 17", 23", 31" and 43" widths and 34-1/2" and 44-1/2" heights. 19-1/4" in depth. Choose from various combinations of Single, Single Extra Wide, Double and Double Extra Wide trays. Colors are Clear, Dark Gray, Green, Red, Light Gray, Blue and Yellow.


DIMENSIONS W"
DIMENSIONS H"
NUMBER OF TRAYS
COMPARE
DIMENSIONS
W" D" H" NUMBER OF TRAYS COLOR TOP CONSTRUCTION IMAGE MODEL QTY PRICE
WBB366786
WBB366790
WBB366791
WBB366788
WBB366789
WBB366792
WBB366758
WBB366764
WBB366760
WBB366761
WBB366762
WBB366763
WBB366726
WBB366724
WBB366725
WBB366723
WBB366721
WBB366713
WBB366693
WBB366738
WBB366737
WBB366736
WBB366750
WBB366795
WBB366793
WBB366798
WBB366799
WBB366796
WBB366797
WBB366765
WBB366767
WBB366769
WBB366768
WBB366771
WBB366770
WBB366784
WBB366785
WBB366807
WBB366810
WBB366809
WBB366781
WBB366783
WBB366782
WBB366779
WBB366710
WBB366711
WBB366709
WBB366756
WBB366757
WBB366753
WBB366754
WBB366755
WBB366720
WBB366719
WBB366694
WBB366692
WBB366751
WBB366697
WBB366696
WBB366803
WBB366802
WBB366800
WBB366806
WBB366805
WBB366804
WBB366772
WBB366775
WBB366774
WBB366777
WBB366776
WBB366778

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.