No Butts Bus And Smoking Shelters With Barrel Roof
Smoking shelters help control designated smoking areas while keeping smoking workers and personnel undercover. Smokers shelters help keep companies and businesses compliant with smoking demands and protected from second-hand smoke claims. These smoking huts are made with aluminum framing and clear, break resistant acrylic side panels. Framing features black powder coat finish. Framing and stainless steel feet resist corrosion and rust. UV protected fiberglass roof provides 6’6” of headroom. Open front panel on right side for easy shelter access. 98” overall height. Free Standing Smoking Shelters include a back wall for 4-sided coverage. Back to Wall Shelters include 3 walls to install against building exterior wall. Perch Seating has a sloped surface ideal to lean against, helping reduce pressure off feet while standing. 46”L x 12”D x 36”H. Easy assembly.
These items can be found onPage 192 of the INDUSTRIAL CATALOG APRIL-JULY 2012
No Butts Bus And Smoking Shelters With Barrel Roof Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Aluminum framing with black powder coat finish. Perch Seating has a sloped surface ideal to lean against, helping reduce pressure off feet while standing.
$309.00
Qty:
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.