|
Browse Snow & Ice Removal, Spreaders (675 Items) |
|
 |
SnowEx® Walk Behind Salt Spreaders |
| |
|
 |
|
 |
| Narrow Your Results By: |
|
|
 |
|
| SnowEx® Walk Behind Salt Spreaders |
 |
Spreaders Go Where Larger, Vehicle-Mounted Units Can’t!
Designed for easy use and high mobility, these winter salt spreaders are ideal for sidewalks, driveways and other tight applications. Spreader has no pulleys, sprockets, belts or chains for very low maintenance. Lightweight polyethylene hopper eliminates corrosion. Steel frame has a durable powder coat finish for long life. Heavy-duty transmission and rugged wheel bearings endure heavy use. Comfort grip handle and full-pneumatic wheels make pushing through snow and ice simple and easy. Assembles easily. 2 Year Limited Warranty.
Choose between Broadcast and Drop-Style units, offering contractors a choice in size and spreading method. Drop-Style includes a screen to help prevent material jamming and protective weather cover.
12V Push Sprayer is constructed of corrosion-resistant polyethylene, with a powder coated steel frame. Features an adjustable nozzle, that sprays most salt brine and liquid ice melters up to 48" wide. Units operates through a 12-volt electric pump, rated at 2 GPM at 60 PSI. Includes inline filtration in the tank, large tires to easily maneuver and adjustable spray wand for spot-spraying applications. |
SnowEx® Walk Behind Salt Spreaders
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
|
 |
Only one model can be customized at a time. Please change your selection or add these items directly to the cart. |
 |
|