Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fly Barstool, Black

Rollover image to zoom in

Click image to enlarge

Fly Barstool, Black

Item #: WBB287518

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $237.00 Save up to 33%
Price: $158.95
Product Information
Customer Review
Product Q&A
Accessories
Fly Barstool, Black

With high back and plush seat, the Fly has the most comfort for a barstool. It has a leatherette seat, a hydraulic piston, and a chrome plated foot rest and steel base.

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES15-11/16
    • HEIGHT INCHES32 to 41
    • ARM TYPEArmless
    • ASSEMBLYAssembled
    • BRANDZuo Modern
    • FRAME COLORChrome
    • FRAME CONSTRUCTIONSteel
    • SEAT DEPTH INCHES14
    • SEAT HEIGHT RANGE INCHES21 to 30
    • SEAT HEIGHT INCHES21 to 30
    • SEAT CONSTRUCTIONLeather
    • STYLEBarstool / Counter Stool
    • UPHOLSTERYLeatherette
    • WEIGHT LBS23.0
    • ADJUSTMENT TYPE (TILT)Seat
    • SEAT HEIGHT MINIMUM INCHES21
    • SEAT HEIGHT MAXIMUM INCHES30
    • HEIGHT ADJUSTMENT Pneumatic
    • WITH CASTERSNo
    • BACK TYPELow Back
    • BASEPedestal Ring
    • SEAT COLORBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.158.180:62