Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss Barstool - Leather - Black

Rollover image to zoom in

Click image to enlarge

Boss Barstool - Leather - Black

Item #: WBB1171694

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $115.00 Save up to 37%
Price: $71.95
Product Information
Customer Review
Product Q&A
Accessories
Boss 29" Chrome/Black Bar Stool

29" Chrome frame with footring. Molded foam seat cushion. Beautifully upholstered with ultra soft and durable Caressoft™ upholstery.

Product Specifications

    • WIDTH INCHES16-1/2
    • DEPTH INCHES16-1/2
    • HEIGHT INCHES29
    • ARM TYPEArmless
    • ASSEMBLYUnassembled
    • BRANDBoss
    • DESCRIPTIONBarstool
    • FRAME COLORChrome
    • FRAME CONSTRUCTIONMetal
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES14
    • SEAT DEPTH INCHES14
    • SEAT CONSTRUCTIONSynthetic Leather
    • STYLEBarstool / Counter Stool
    • LIMITED WARRANTYLimited 6 Year
    • SEAT HEIGHT MINIMUM INCHES29
    • MAS GREEN CERTIFIEDYes
    • CERTIFIED/APPROVEDCA 117
    • CAPACITY LBS250
    • MANUFACTURERS PART NUMBERB229-BK
    • WITH FOOT RESTYes
    • WITH CASTERSNo
    • SEAT HEIGHT MAXIMUM INCHES29
    • CAL 117 CERTIFIEDYes
    • SEAT COLORBlack
    • BACK TYPEBackless
    • BASE4 Legged

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!