Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® - Bistro Stool Collection

HON® - Bistro Stool Collection

HON® Bistro Stool Collection Is Designed For Use With Higher Tables In Offices, Restaurants, Learning Centers And Other Public Seating Environments.

HON® Bistro Stool Collection is made with fabric, leather, and steel for long lasting durability and dependability. Contoured seat and back provides ergonomic support for user comfort. Stools feature fixed arms and padded seat and back. Tubular steel frame stands up to frequent handling. Cafe-height stool is designed for 36" counters and tables. Available capacity is 250 lbs. Upholstery types are Fabric and SofThread Leather. Color finish is Black. Includes 5-year limited warranty.


* FREE Shipping on these items

CONSTRUCTION
  • CONSTRUCTION
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE SEAT SEAT HEIGHT
STYLE COLOR CONSTRUCTION ARM TYPE BACK TYPE MIN" MAX" IMAGE MODEL QTY PRICE EACH


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.230.230:21