Welcome To Las Vegas 30"H Single-Ring Swivel Bar Stool With BK L8B2B

Item #: WBB534339

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $138.00

Frequently Purchased Together

Product Information
Product Q&A
Welcome To Las Vegas 30" Single-Ring Swivel Bar Stool With Black, Solid Welded Base

Made for the ultimate gambling man, impress your buddies with this knockout from Holland Bar Stool. This contemporary 30" Las Vegas stool has a single-ring base with a 2.5" cushion and a black accent ring that helps the seat to "pop-out" at glance. Holland Bar Stool uses a detailed silk screen print process that applies specially formulated epoxy-vinyl ink in numerous stages to produce a sharp, crisp, clear image of your association's emblem. You can't find a higher quality logo stool on the market. The plating grade steel used to build the frame is commercial quality, so it will withstand the abuse of the rowdiest of friends for years to come. The structure is powder-coated to ensure a rich, sleek, long lasting finish. Construction of this framework is built tough, utilizing solid welds. If you're going to finish your bar or game room, do it right- with a Holland Bar Stool.

Product Specifications

  • LENGTH INCHES18
  • WIDTH INCHES18
  • HEIGHT INCHES30
  • ASSEMBLYUnassembled
  • BRANDHolland Bar Stool Co
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONBlack Plated Steel, Epoxy-Polyester Powder Coat Finish
  • SEAT HEIGHT INCHES30
  • WEIGHT LBS22
  • TEAMWelcome to Las Vegas
  • SEAT STYLESwivel
  • LIMITED WARRANTY1 Year
  • COUNTRY OF ORIGINUSA
  • BASE STYLESingle-Ring
  • BACK STYLEBackless
  • MANUFACTURERS PART NUMBERHBS30L8B2B-WelcometoLasVegas
  • SEAT COLORGreen
  • CAPACITY LBS400
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.