Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drafting Stool - Fabric - 360° Footrest - Black

Rollover image to zoom in

Click image to enlarge

Drafting Stool - Fabric - 360° Footrest - Black

Item #: WB516267BK

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 107.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Interion® Stool Pneumatic Height Adjustment

Long-lasting Ergonomic Comfort. Ergonomic design provides relief from backaches, tension and muscle strain. Deeply tufted 100% nylon upholstery over 2-1/2" padded seat and back cushions gives firm support. Fingertip-control pneumatic height adjustment and swivel/tilt makes positioning simple. Seat is 19"D x 19"W and back is 18" sq. Seat height adjusts from 18" to 22-1/2". Heavy-duty adjustable foot ring supports legs and feet. Five blade base for maximum stability. Easy-rolling dual disc casters for complete freedom of movement. Easy assembly. Also available, optional stool glides can replace casters for stationary use.

Product Specifications

    • BRANDInterion®
    • ARM TYPEArmless
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES18
    • BACK HEIGHT INCHES18
    • DESCRIPTIONErgonomic Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES19
    • SEAT DEPTH INCHES19
    • SEAT CONSTRUCTIONNylon
    • STYLEErgonomic Stool
    • WEIGHT LBS30
    • CASTER TYPEDual Wheel
    • CASTER DIAMETER INCHES2
    • ADJUSTMENT TYPE (TILT)Back
    • SEAT COLORBlack
    • SWIVEL SEATYes
    • HEIGHT ADJUSTMENT Pneumatic
    • BASE5 Legged
    • WITH FOOT RESTYes
    • BACK TYPEMid Back
    • CAPACITY LBS250
    • WITH CASTERSYes
    • MANUFACTURERS PART NUMBER516267BK
    • SEAT HEIGHT MAXIMUM INCHES22.5
    • SEAT HEIGHT MINIMUM INCHES18
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Decent

Your review: Serves its purpose. OK for the price but could use better cushioning.

Pros: Rolls easily Foot ring is durable

Cons: Cushion flattens easily. Directions could be better

Is this review helpful?

Office chair

Your review: Great chair at a great price.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!