Work Stool Offers A Great Value While Provide Lasting Service With Sturdy Construction And Comfort.
Seat and back are contoured with 2" thick multi-density foam and upholstered in abrasion resistant fabric. Seat height adjusts pneumatically 26 to 29"H. Foot ring is also adjustable to accommodate any user. Seat measures 18"W x 18"D. Back measures 17"W x 14"H. Fabric upholstered stool features five-blade plastic base with 2" dual wheel casters. Easy assembly. Available in Burgundy, Gray, Blue or Black. 2 Year Limited Warranty.
Also available, optional stool glides can replace casters for stationary use.
Fabric Value Stool With Lightweight Plastic Base Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Nylon glides replace worn or broken stool and chair glides. 2" diameter base for stability and stationary positioning. Durable chair glides are sold in packages of 5.
T-Armrests are textured polyurethane over steel construction for lifetime durability.
Loop armrests place user close to the desk. Round edge polyurethane over steel construction for lifetime durability.
Chair Adjustable T-arms Set of 2. Adjust height as needed. Self-skinned polyurethane over steel.
$10.99
Qty:
$21.95
Qty:
$24.95
Qty:
$27.95
Qty:
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.