Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Arms Sold Separately

HON® Volt Task Stool - Leather - Black

Rollover image to zoom in

Click image to enlarge

HON® Volt Task Stool - Leather - Black

Item #: WBB1309143

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $460.00 Save up to 43%
Price: $ 260.95
Product Information
Customer Review
Product Q&A
Accessories
HON Volt Series Adjustable Task Stool, 27W x 29-1/2D x 49-7/8H, Leather

This task stool includes an adjustable footring and extended range seat height adjustment. Supports every individual, up to 250 lbs. SofThread leather seat and back upholstery in Black. Generously proportioned and thoughtfully sculpted upholstered seat and back cushions. Extended height range and adjustable footring are ideal for sit-to-stand applications. To encourage stability, task stool in non-reclining. Stool is secured in full-time upright position. Extended-range pneumatic height adjustment adapts to many activities.

This model can not be Cancelled once ordered.

Documents are in PDF format

Product Specifications

    • BRANDHON®
    • WIDTH INCHES27
    • DEPTH INCHES29-1/2
    • HEIGHT INCHES49-7/8
    • ARM TYPEArmless
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES16-1/2
    • BACK HEIGHT INCHES20
    • DESCRIPTIONTask Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES19
    • SEAT DEPTH INCHES20
    • SEAT CONSTRUCTIONLeather
    • STYLETask Stool
    • LIMITED WARRANTYHON Full Lifetime
    • COLLECTIONVolt
    • SEAT COLORBlack
    • HEIGHT ADJUSTMENT Pneumatic
    • BASE5 Legged
    • CERTIFIED/APPROVEDMeets or Exceeds ANSI/BIFMA and ISTA Performance Standards
    • CAL 117 CERTIFIEDYes
    • WITH FOOT RESTYes
    • BACK TYPEMid Back
    • CAPACITY LBS250
    • WITH CASTERSYes
    • MANUFACTURERS PART NUMBERHON5705ASB11
    • SEAT HEIGHT MAXIMUM INCHES32.45
    • SEAT HEIGHT MINIMUM INCHES32.333

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!