Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Stools


(5,663 Items)
Sub Category
Plastic (25)
Remove
Zippi Plastic Stool
Remove

      Items
Zippi Plastic Stool Zippi Plastic Stool


Zippi Plastic Stool
Zippi Plastic Stool
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB651772
List Price $329.00    Save 45%
Price: $181.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Zippi Plastic Stool

Add a little zip to every workday! Time sure flies when comfort and working needs can be met! The Zippi Plastic stool perfectly exceeds the demands of any extended-height job that needs to be done. The Black plastic seat and back are accented with a Black powder coat frame. Zippi features an adjustable Chrome footring and swivel tilt mechanism with tilt tension and tilt lock. Now isn't it time to start zipping through your workday?

Product Specifications
WIDTH INCHES 25
DEPTH INCHES 25
HEIGHT INCHES 52-1/2
CAPACITY LBS 250
COLOR FINISH Black
ARM TYPE Armless
ASSEMBLY Unassembled
BACK WIDTH INCHES 18-3/4
BACK HEIGHT INCHES 17-3/4
BRAND Safco®
DESCRIPTION Zippi Plastic Stool
FRAME COLOR Chrome
FRAME CONSTRUCTION Metal
SEAT WIDTH INCHES 18-1/4
SEAT DEPTH INCHES 17-1/2
SEAT HEIGHT INCHES 25 to 36
UPHOLSTERY Plastic
LIMITED WARRANTY Limited Lifetime
MANUFACTURERS PART NUMBER 3386BL
CERTIFIED/APPROVED Meets ANSI/BIFMA


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Zippi Plastic Stack Chair (Qty 2)

Zippi Plastic Stack Chair (Qty 2)

From $189.95
select
Qty: Add to Cart
Economy Lab Stool - Black

Economy Lab Stool - Black

From $80.95
select
Qty: Add to Cart
Ergonomic Work Stand - Triangular Style

Ergonomic Work Stand - Triangular Style

From $212.95
select
Qty: Add to Cart
Metropolitan Extended Height Chair - Black Fabric Upholstered

Metropolitan Extended Height Chair - Black Fabric Upholstered

From $196.95
select
Qty: Add to Cart
Metropolitan Extended Height Chair - Gray Fabric Upholstered

Metropolitan Extended Height Chair - Gray Fabric Upholstered

From $202.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)