NPS Deluxe Shop Stool - Vinyl - Gray

Rollover image to zoom in

Click image to enlarge

NPS Deluxe Shop Stool - Vinyl - Gray

Item #: WBB2047971

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 94.95
Product Information
Customer Review
Product Q&A
Accessories
Deluxe Swivel Shop Stool - 24-28" Seat Height - Without Backrest

Cushioned seat and wide flared legs make this stool both comfortable and stable. Seat height adjusts manually via threaded stem. Vinyl upholstered polyfoam seat swivels 360°. Four spot welds at each connection of tubular footrest. 18-gauge -7/8" O.D. tubular steel frame; non-marring floor glides. Available with back that adjusts 2" horizontally and vertically or without back. Azure gray metallic frame, gray upholstery. Meets or exceeds ANSI/BIFMA standards up to 250 lbs. capacity.

Product Specifications

    • BRANDNational Public Seating®
    • ARM TYPEArmless
    • DESCRIPTIONShop Stool
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES14
    • SEAT DEPTH INCHES14
    • SEAT CONSTRUCTIONVinyl
    • STYLEShop Stool
    • SWIVEL SEATYes
    • WITH FOOT RESTYes
    • WITH CASTERSNo
    • HEIGHT ADJUSTMENT Manual
    • SEAT HEIGHT MAXIMUM INCHES28
    • SEAT HEIGHT MINIMUM INCHES24
    • BASE4 Legged
    • BACK TYPEBackless
    • SEAT COLORGray
    • SEAT ADJUSTMENTManual
    • MANUFACTURERS PART NUMBER6524H

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!