Bio Fit® - Ergonomic Stools

Bio Fit® - Ergonomic Stools

Ergonomically Contoured Stools Are Engineered To Support A Balanced Work Posture And Help Reduce Fatigue.

Standard stool model includes a back and seat height and angle adjustment (11 degree forward, 15 degree back) and pneumatic seat height adjustment. Multifunction stool model features the same adjustments as standard plus a 6 degree forward and 6 degree back seat tilt adjustment. 18-1/2"W x 17"D x 1-1/2" thick waterfall seat and 16-1/2"W x 12-1/2"H backrest with lumbar support. Choose black powder coat or chrome finished sturdy tubular five-leg base with 18" diameter foot ring. 15 Year Limited Warranty.


FRAME COLOR
BACK TYPE
MIN"
MAX"
COMPARE SEAT FRAME SEAT HEIGHT
STYLE COLOR CONSTRUCTION COLOR ARM TYPE BACK TYPE MIN" MAX" IMAGE MODEL QTY PRICE EACH