NPS Shop Stool -Hardboard - 30" H - Gray

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

NPS Shop Stool -Hardboard - 30" H - Gray

Item #: WBB2048053

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $48.95
Product Information
Customer Review
Product Q&A
Accessories
Shop Stool - 30" Seat Height - Masonite Seat Without Backrest

Choose fixed-height stools or adjustable-height stools that have telescoping legs that adjust in 1" increments. Electrically seam welded 18-ga., -7/8" O.D. tubular steel gray enamel frame. Tubular footrest ring has four spot-welds at each connection; cross-braced legs are welded into a single unit. Adjustable-height stools have non-marring floor glides. Choose seat with either masonite or vinyl padded insert. Available with cushioned back that adjusts 2" horizontally and vertically. Meets or exceeds ANSI/BIFMA standards up to 250 lbs. capacity.

Product Specifications

    • ARM TYPEArmless
    • BRANDNational Public Seating
    • DESCRIPTIONShop Stool
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES14
    • SEAT DEPTH INCHES14
    • SEAT CONSTRUCTIONHardboard
    • STYLEShop Stool
    • SEAT HEIGHT MAXIMUM INCHES30
    • MANUFACTURERS PART NUMBER6230
    • CAPACITY LBS250
    • SEAT HEIGHT MINIMUM INCHES30
    • BASE4 Legged
    • BACK TYPEBackless
    • WITH CASTERSNo
    • SEAT COLORNatural
    • WITH FOOT RESTYes
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
54.211.129.71:26