Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® - Mesh Back Stool Collection

HON® - Mesh Back Stool Collection

Mesh Back Task Stools Are Used For Home Or Business Office Functional Seating Applications.

Mesh Back Task Stools are solidly made for long lasting durability and dependability. Standard or Low-Back mesh type work stools offer ventilated back support and comfortable upholstered seating. 360° swivel allows for movement in any direction. Non-reclining in full-time upright position to encourage task stability. Extended-range pneumatic height adjustment and adjustable footring are used for adapting to various sit-to-stand activities. Sturdy black nylon frame construction. 5-star dual-wheeled casters for easy mobility. Wide selection of Armed or Armless type task stools are available in various dimensional sizes, 250 or 300 lb. weight capacities and Black, Crimson, Mariner, Navy, Poppy or Wine seat colors.


* FREE Shipping on these items

COLOR
  • COLOR
CONSTRUCTION
  • CONSTRUCTION
ARM TYPE
  • ARM TYPE
MIN"
  • MIN"
MAX"
  • MAX"
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE SEAT SEAT HEIGHT
COLOR CONSTRUCTION ARM TYPE MIN" MAX" IMAGE MODEL QTY PRICE EACH


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.107.247:26