Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss Chair - The DOT Mesh Stools

Boss Chair - The DOT Mesh Stools

Boss Chair - The DOT Mesh Stools Are Used For Design Or Architectual Offices, Home Offices, Classrooms And More.

DOT Mesh Stools are made with wood frames and upholstered mesh to provide long lasting durability. Dual wheel casters allow for easy movement. Black nylon base and a pneumatic gas lift provide customized adjustments. Seat height is adjustable with a 6" vertical height range. 5-Star Caster Base provides additional stability. Stools have a 250 lb. weight capacity. Available colors include Charcoal, Black, Blue, Pink, Orange, Red and Purple.


COLOR
  • COLOR
MIN"
  • MIN"
MAX"
  • MAX"
COMPARE SEAT SEAT HEIGHT
STYLE COLOR CONSTRUCTION ARM TYPE BACK TYPE MIN" MAX" IMAGE MODEL QTY PRICE EACH


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.128.223:21