Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alera Plus™ IL Folding Stool - Vinyl - Black

Rollover image to zoom in

Click image to enlarge

Alera Plus™ IL Folding Stool - Vinyl - Black

Item #: WBB1404039

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $136.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Alera Plus™ IL Series Height-Adjustable Folding Stool, Black

Agile design delivers unique ergonomics, comfort and versatility in various tasks. Easy tools-free seat height adjustment sets your desired height in a 10" range within seconds. Foldable for fast set-up and compact storage. Soft foam seat and back with easy-care vinyl upholstery. Welded tubular steel construction with reinforced hinges offers superior strength and durability while non-marring rubber sleeved legs provide stability.

Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES22
    • HEIGHT INCHES34-1/2
    • ARM TYPEArmless
    • BACK WIDTH INCHES14
    • BACK HEIGHT INCHES9
    • BRANDAlera®
    • DESCRIPTIONFolding Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES16
    • SEAT DEPTH INCHES10-1/2
    • SEAT CONSTRUCTIONVinyl
    • STYLEFolding
    • LIMITED WARRANTYManufacturer's limited five-year warranty
    • WITH CASTERSNo
    • MANUFACTURERS PART NUMBERAAPCS612
    • SEAT HEIGHT MAXIMUM INCHES34.5
    • WITH FOOT RESTNo
    • CAPACITY LBS300
    • SEAT HEIGHT MINIMUM INCHES24.5
    • SEAT COLORBlack
    • CERTIFIED/APPROVEDMeets or exceeds ANSI/BIFMA standards
    • BACK TYPEMid Back
    • HEIGHT ADJUSTMENT Manual
    • BASE4 Legged

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.213.149:25