Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bestar® - Electric Height Adjustable Desks & Tables

Bestar® - Electric Height Adjustable Desks & Tables

Bestar® - Electric Height Adjustable Desks & Tables Are Modular For Office Set Up Customization And Comfort.

Bestar® - Electric Height Adjustable Desks & Tables have work surfaces made of 1" commercial grade with melamine finish that resist scratches, stains and wear and provides long lasting durability. Electric mechanism allows quick and quiet height adjustment from 28" to 45". Control button is located on edge of the work surface for easy access. Available styles include Electric Height Adjustable Table, L-Desk w/Electric Height Adjustable Table and L-Desk w/Hutch and Electric Height Adjustable Table. Lengths range from 48"-71-1/8". Depths range from 24" - 70-7/8". Available color finishes include Antigua, Black, Bordeaux, Bordeaux/Graphite, Bordeaux/Slate, Deep Dark Chocolate, Northern Maple, Slate, Slate/Sandstone, Tuxedo and White. Height adjustable tables meet or exceed ANSI/BIFMA performance standards. Voltage is 110V.


DESCRIPTION
  • DESCRIPTION
L"
  • L"
W"
  • W"
COLOR FINISH
  • COLOR FINISH
COMPARE DIMENSIONS
DESCRIPTION L" W" H" COLOR FINISH VOLTAGE IMAGE MODEL QTY PRICE