Iceberg - OfficeWork™ Round Table Tops and Bases

Iceberg - OfficeWork™ Round Table Tops and Bases

OfficeWorks Four-Column Round Table Base, Black

The table bases are heavy duty and exceptionally sturdy. The standard base and upright have powder coated, heavy gauge steel to resist scuffs and scratches, while the deluxe base offers an aluminum die cast base with a powder coated upright in either a black or chrome finish. The four-column base has a radius edge with four 2" diameter steel columns and a 31" spread. Table height is 29". For 42" or 48" tables only. For use with 69 Series table tops only. Tops and bases are sold separately.


DIMENSIONS W"
DIMENSIONS D"
CONSTRUCTION
COLOR
COMPARE
DIMENSIONS
TYPE W" D" H" CONSTRUCTION COLOR IMAGE MODEL QTY PRICE
WBB351774
WBB351770
WBB351797
WBB351796
WBB351799
WBB351800
WBB351803
WBB351802

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.