National Public Seating® Convertible Tables & Benches

National Public Seating® Convertible Tables & Benches

Mobile Portable Convertible Bench Unit with Optional Ganging Devices Are Used For Auditoriums, Classrooms, Testing Halls, School Cafeterias And Other Applications.

Portable Mobile Convertible Bench Units are made of particleboard or plywood tops with high-pressure laminate tabletops/benches and protect-edge sides for long lasting durability. Easily converts from folding storage position to a comfortable bench with backrest for assembly seating. Backrest can be rotated 90 degrees to provide a versatile writing surface. Single bench units can be combined with the optional built-in ganging devices to create one large table. Available in 6', 7' or 8' lengths all with ganging or without ganging. Top/Seat colors are: Walnut, Cherry, Gray and Light Oak.


L"
  • L"
COLOR
  • COLOR
CONSTRUCTION
  • CONSTRUCTION
# OF SEATS
  • # OF SEATS
COMPARE DIMENSIONS TOP
L" W" H" COLOR CONSTRUCTION # OF SEATS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.54.120:62