Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Tables


(7,605 Items)
Sub Category
Drafting (44)
Remove
Diversified Woodcrafts - Two-Station Drawing & Drafting Tables
Remove
Narrow Your Results By:
Length Inches
60 (1)
70 (1)
Width Inches
24 (1)
32-1/2 (1)
Our Price
Under $1,181.00 (1)
Over $1,590.00 (1)





Diversified Woodcrafts - Two-Station Drawing & Drafting Tables
Diversified Woodcrafts -  Two-Station Drawing & Drafting Tables Diversified Woodcrafts - Two-Station Drawing And Drafting Tables Are Ideal For Classrooms, Art Studios and Crafting Retail Environments.

Diversified Woodcrafts - Two-Station Drawing And Drafting Tables are made of solid 2-1/4 inch maple legs, aprons and a plywood drawer cabinet with chemical resistant UV finishing for long lasting durability. Allows simultaneous use by two students. Includes 2 fully adjustable 3/4 inch thick almond colored plastic laminate tops with paper stop to help retain papers and writing utensils when placed at angle. Provides fixed reference area between angle adjustable work surfaces. Includes adjustable leveling feet. 6-Drawer Table includes center cabinet with six locking dovetailed drawers. Book compartment measures 11 in. W x 22 in. D x 5 in. H. 8-Drawer Table includes eight locking dovetailed drawers. Types are Art Bench and Art Horse. Frame color is Maple. Sizes are 17 in. L x 12 in. W x 17 in. H and 12 in. L x 29 in. W x 33 in. H. Package quantity is 1. Limited Lifetime Warranty.


Diversified Woodcrafts - Two-Station Drawing & Drafting Tables
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS PRICE
L" W" H" FRAME COLOR IMAGE MODEL QTY 1-2 3+
602436Maple
WBB235504 $1,180.00$1,110.00
7032-1/239-3/4Maple
WBB235505 $1,590.00$1,509.00
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
(76)