KFI - Table with 4 Wood Stacking Chairs Set

KFI - Table with 4 Wood Stacking Chairs Set

KFI - Table with 4 Wood Stacking Chairs Set Are Used In Cafeterias, Break Rooms And More.

Table with 4 Wood Stacking Chairs Set are made with High Pressure Laminate surface and T-Mold edge for long lasting durability. The base is made of cast iron and the column is 16 Gauge steel with a 3" diameter to provide added strength. Leveling glides provide stability for uneven floors. Table ships unassembled. Chairs ship assembled. CAL 117 certified. Chair color finishes are Natural or Espresso. Table color finishes are Walnut, Natural, Medium Oak, Mahogany, Grey Nebula and Graphite Nebula. Table and chair dimensions vary per model.


L"
  • L"
TABLE DIMENSIONS W"
  • TABLE DIMENSIONS W"
TABLE
  • TABLE
SEAT
  • SEAT
COMPARE TABLE DIMENSIONS SEAT DIMENSIONS COLOR
TABLE SHAPE L" W" H" W" D" H" TABLE SEAT IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.36.143:68