Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Awnings, Canopies & Shelters


(1,477 Items)
Sub Category
Storage Shelters (431)
Remove
ShelterLogic® 30 Ft Wide Storage Shelters
Remove
Narrow Your Results By:
Length Feet
20' (4)
24' (4)
28' (5)
32' (5)
36' (4)
  More...
Width Feet
30' (14)
30' 4" (13)
Height Feet
15' 6" (14)
19' 6" (13)
Canopy Color
Green (16)
Gray (11)
Our Price
Under $2,500.00 (2)
$2,500.00 - $3,000.00 (4)
$3,000.00 - $3,500.00 (6)
$3,500.00 - $4,000.00 (3)
$4,000.00 - $4,500.00 (11)
Over $4,500.00 (1)





ShelterLogic® 30 Ft Wide Storage Shelters
ShelterLogic® 30 Ft Wide Storage Shelters ShelterLogic® 30’W Storage Shelters Are Expandable, Easy To Move And Dismantle.

Storage shelters cost thousands less than traditional brick or steel building options. Advanced engineered polyethylene rip-stop woven fabric features heat welded, hot air fused seams for 100% waterproof material. UV treated fabric with added fade blockers anti-aging, anti-yellowing and anti-microbial agents that stands up to the elements. 2-3/8” diameter pipe steel frame with DuPont thermo set powder coated, baked-on finish is peel, rust, chip and corrosion resistant. Double zippered door panels for secure closure. Includes stabilizer blocks and easy-hook anchors for ease of assembly and added rigidity. Ratchet Tite™ cover tensioning system keeps cover tight to prevent flapping in the wind. Easy slide Cross Rail™ system clamps cover tight. 1 Year Limited Warranty.


ShelterLogic® 30 Ft Wide Storage Shelters
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
OVERALL DIMENSIONS
W' L' H' OPENING (WxH) CAPACITY CUBIC FEET STYLE COLOR IMAGE MODEL QTY PRICE
30'20'15' 6"20' x 9' 7"9300PeakGray
WBB236032$2,328.00
30'20'15' 6"20' x 9' 7"9300PeakGreen
WBB236033$2,363.00
30' 4"20'19' 6"20' x 13' 7"11700PeakGray
WBB236101$2,507.00
30'24'15' 6"20' x 9' 7"11160PeakGray
WBB236034$2,687.00
30'24'15' 6"20' x 9' 7"11160PeakGreen
WBB236035$2,816.00
30' 4"20'19' 6"20' x 13' 7"11700PeakGreen
WBB236102$2,868.00
30'28'15' 6"20' x 9' 7"13020PeakGray
WBB236045$3,191.00
30'28'15' 6"20' x 9' 7"13020PeakGreen
WBB236097$3,191.00
30' 4"28'19' 6"20' x 13' 7"16380PeakGray
WBB236181$3,272.00
30' 4"24'19' 6"20' x 13' 7"14040PeakGray
WBB236123$3,278.00
30' 4"24'19' 6"20' x 13' 7"14040PeakGreen
WBB236180$3,278.00
30'32'15' 6"20' x 9' 7"14880PeakGreen
WBB236098$3,566.00
30' 4"28'19' 6"20' x 13' 7"16380PeakGreen
WBB236182$3,687.00
30'32'15' 6"20' x 9' 7"14880PeakGreen
WBB236233$3,892.00
30' 4"32'19' 6"20' x 13' 7"18720PeakGray
WBB236183$4,097.00
30' 4"32'19' 6"20' x 13' 7"18720PeakGreen
WBB236184$4,097.00
30'40'15' 6"20' x 9' 7"18600PeakGreen
WBB235921$4,119.00
30' 4"36'19' 6"20' x 13' 7"21060PeakGreen
WBB236207$4,294.00
30' 4"40'19' 6"20' x 13' 7"23400PeakGreen
WBB236232$4,298.00
30'36'15' 6"20' x 9' 7"16740PeakGray
WBB236099$4,302.00
30'36'15' 6"20' x 9' 7"16740PeakGreen
WBB236100$4,302.00
30' 4"40'19' 6"20' x 13' 7"23400PeakGray
WBB236231$4,363.00
30'40'15' 6"20' x 9' 7"18600PeakGray
WBB236234$4,489.00
30' 4"36'19' 6"20' x 13' 7"21060PeakGray
WBB236185$4,506.00

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)