Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Test, Measurement & Inspection


(4,073 Items)
Sub Category
Temperature & Environment Testing (325)
Remove
Digital Dust Monitors
Remove
Narrow Your Results By:
Our Price
Under $2,521.00 (1)
Over $2,527.00 (2)





Digital Dust Monitors
Digital Dust Monitors Digital Dust Monitors Are Ideal For IAQ Investigations, Industrial Hygiene, Occupational Health & Safety, Laboratory Research And More.

Digital Dust Monitors are the optimal tool for monitoring levels of airborne contaminants. Piezobalance Aerosol Mass Monitors measures airborne contaminants by mass concentration. Data may be viewed on backlit display screen, printed or transferred to a computer. Data logging ability allows logging of up to 500 samples. Simple cleaning mechanism for easy maintenance. Piezobalance monitors are available in two varieties for measuring particles up to 10µm or 2.5µm in size. Digital Aerosol Monitors use the light-scattering method with a laser diode to measure particles. Data logs up to 100,000 measurements, and USB interface allows easy data transfer. Li-ion battery allows over 24 hours of run time. Rubber protector and shoulder strap included.


Digital Dust Monitors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
DIMENSIONS MANUFACTURERS
DESCRIPTION W" D" H" PART # IMAGE MODEL QTY PRICE
Kanomax Piezobalance Aerosol Mass Monitor (2.5um)2-5/8"5-15/16"7-1/8"3522
WBB455657$2,520.00
Kanomax Piezobalance Aerosol Mass Monitor (10um)2-5/8"5-15/16"7-1/8"3521
WBB455656 *$2,527.00
Kanomax Digital Aerosol Monitor6-11/16"4-5/16"2-11/16"3443
WBB455658 *$2,527.00
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
(76)