New Age Aluminum Box Trucks

New Age Aluminum Box Trucks

Transport Heavy Loads up to 2600 Lbs.

Aluminum box trucks are used for use in walk-in coolers and freezers to transport large loads of beef, stock or produce. Truck base is constructed of 1-½" x 2-¾" x .070" wall extruded aluminum tube with welded 1-½" x 1-½" x .070" wall tube lateral braces for strength. Upper shelf features 1-½" x 3-1/8" x .070" wall aluminum tube frame and 1-½" x 1-½" x .070" wall lateral tubes supported by 1-½" x 1-¾" x .070 wall extruded aluminum tube uprights welded securely to the base. Rolls smoothly with 6" x 2" polyurethane casters (2 swivel, 2 rigid). Lifetime Warranty against rust and corrosion. NSF Approved.


COMPARE DIMENSIONS WHEEL
L" W" H" SHELF QTY. CAP. LBS. DIA." TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.232.243:46