New Age 50212 "Test Drive" Adjustable Aluminum Shelf Truck 800 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

New Age 50212 "Test Drive" Adjustable Aluminum Shelf Truck 800 Lb. Cap.

Item #: WB986900

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,399.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
NEW AGE "Test Drive" ADJUSTABLE ALUMINUM SHELF TRUCK

Lightweight Truck can be easily Disassembled to Reduce Return Freight Costs.

This versatile truck offers a low-cost solution to pick and put. Shelf truck ships knocked-down to reduce 2-way freight costs and storage space. Lightweight, corrosion resistant aluminum truck is also ideal for restocking point-of-sale and walk-in coolers to save space. Slatted shelves allow for easy wash-down. Upper and middle shelves are adjustable on 2" increments in height and tilt, or can be removed for added flexibility. Twin push handles are also adjustable and removable. Picking cart rolls smoothly with six 5" non-marking polyurethane casters (4 swivel, 2 rigid) that allow the unit to turn on its own radius.

Product Specifications

    • LENGTH INCHES63
    • WIDTH INCHES24
    • HEIGHT INCHES47
    • CAPACITY LBS800
    • ASSEMBLYUnassembled
    • BRANDNew Age
    • CONSTRUCTIONAluminum
    • SHELF QUANTITY3
    • SHELF SPACING INCHES2
    • TYPETest Drive A Picking Cart
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPolyurethane, 4 Swivel, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
+
Item #: WB912134
globalindustrial.com
Ships same day.
(0)
$519.00