Dovetail Machines

Dovetail Machines

Dovetail machines features a 4-sided template that produces dovetails on 1", 1-1/2", 2", and 2-1/2" centerlines. The use of different dovetail centerlines gives a unique custom appearance. Eccentric spindle collet for resharpened cutters. Dovetail machines are built to last using cast iron and steel. Dovetail machines have a spring loaded carriage for smooth, effortless dovetail cutting. Adjustable cutter height from 3/16” to 3/4" accommodates different cutting depths and board thickness. Extra large, soft grip handle provides positive control and comfort. Precision linear carriage bearings are sealed to eliminate dust build-up. Powermatic® DT45 manual dovetail machine is used to cut dovetails for drawers and various furniture components. Manual eccentric clamping will keep boards firm. Powermatic® DT65 Single Spindle Dovetail machine gives quality to the most popular joints of drawer construction. Provides an affordable way to produce cleanly cut, professional dovetails that will enhance your products. Complete with 1HP, 230V single-phase motor, pneumatic clamping, magnetic starter and carbide tipped cutter.


* FREE Shipping on these items

COMPARE DOVETAIL H"
DESCRIPTION HP PHASE VOLTAGE MIN. MAX. PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.3.96:66