Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Woodworking


(242 Items)
Sub Category
Line Boring Machines (4)
Remove
Powermatic Line Boring Machine
Remove
Narrow Your Results By:
Our Price
Under $5,090.00 (1)
Over $7,504.00 (1)





Powermatic Line Boring Machine
Powermatic Line Boring Machine Powermatic Line Boring Machines Are Ideal For Case Goods And Framework, Furniture Fittings And 32mm Line Boring.

Powermatic Line Boring Machines are constructed with hardened steel gears for long lasting durability. Motor starts only when feed cycle is activated (via foot pedal) to extend motor life and save power. Spindle speed 2450 RPM. Large table provides plenty of workspace and slides on two tracks. Index pins for positioning stock. Two table sizes and stroke depths are available. Types are Model CBM21, 2HP, 1Ph, 230V and Model LBM21, 2HP, 1Ph, 230V. Motor horsepower is 2-1/2hp. Motor phase is 1. Voltage is 230V. Sizes vary per type.


Powermatic Line Boring Machine
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
MOTOR TABLE SIZE
DESCRIPTION HORSEPOWER PHASE VOLTAGE L" X W" H" PART # IMAGE MODEL QTY PRICE
Model CBM21, 2HP, 1Ph, 230V2-1/2hp1230V35 x 17-1/4341791302
WBB57917 *$7,504.00
Model LBM21, 2HP, 1Ph, 230V2-1/2hp1230V47-1/4 x 19331791301
WBB57916 *$5,089.00
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
(70)