Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Woodworking


(242 Items)
Sub Category
Planers, Planer/Molders & Planer/Jointers (36)
Remove
JPM-13CS, 13" Closed Stand Planer / Molder,1-1/2HP,1Ph,115/230V
Remove

      Items
JPM-13CS, 13" Closed Stand Planer / Molder,1-1/2HP,1Ph,115/230V JPM-13CS, 13" Closed Stand Planer / Molder,1-1/2HP,1Ph,115/230V


JPM-13CS, 13" Closed Stand Planer / Molder,1-1/2HP,1Ph,115/230V
JPM-13CS, 13" Closed Stand Planer / Molder,1-1/2HP,1Ph,115/230V
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB57870
FREE Shipping within the contiguous US
Price: $1,120.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Cast iron table and base provide strength and reduce vibration during use. Four precision-ground column design feature adds stability when raising and lowering the table. Three cutter head design produces a superior finish in either application. Two speed gear box has feed rates set for optimum planning and molding results. Molding cutter head accommodates over 40 standard molding cutter sets; most 2" or smaller heads can be installed without removing the planning knives to save you set-up time. JPM-13CS, 13" Closed Stand Planer / Molder,1-1/2HP,1Ph,115/230V.
Product Specifications
NUMBER OF KNIVES 3
FEED RATE - MOLDING (FPM) 10
MANUFACTURER PART NUMBER 708524
MIN. PLANING LENGTH (IN.) 14
MOTOR AMPS 15/7.5
MOTOR HORSEPOWER 1-1/2hp
MOTOR PHASE 1
MOTOR VOLTAGE 115/230V
PREWIRED 115V
CUTTERHEAD SPEED (RPM) 4500
CUTS PER MINUTE 13,500
CUTTERHEAD DIAMETER (IN.) 2-9/16
MAX. PLANING WIDTH (IN.) 13
MAX. PLANING THICKNESS (IN.) 6-1/8
FEED RATE - PLANING (FPM) 20
DUST PORT DIAMETER INCHES 4


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
JWP-16OS: 16" 3HP OS Planer

JWP-16OS: 16" 3HP OS Planer

FREE Shipping
From $1,530.00
More Info
Add to Cart
JJP-12; 12"Planer/Jointer Combination Machine

JJP-12; 12"Planer/Jointer Combination Machine

FREE Shipping
From $2,245.00
More Info
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
(80)