Powermatic Power Feeders

Powermatic Power Feeders

These rugged, heavy-duty stock feeders feature continuous-duty motors that transfer power from the gear box to the feed roller through the roller chain and sprockets, providing superior positive feeding for all types of materials. The fully adjustable support columns feature moveable universal joints and heavy locking mechanisms that lock the feeder in horizontal, vertical, or angle feed positions. Solid cast iron construction of bodies, bases and universal joints provide stability with vibration-free feeding. The smart roller system provides money-saving wheel changes by allowing the replacement of the tire only, not the complete assembly as on other units.


HORSEPOWER
  • HORSEPOWER
PHASE
  • PHASE
VOLTAGE
  • VOLTAGE
WHEEL QTY
  • WHEEL QTY
COMPARE MOTOR MOVEMENT MANUFACTURERS
HORSEPOWER PHASE VOLTAGE RANGE OF SPEEDS VERTICAL (IN.) HORIZONTAL (IN.) WHEEL QTY PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.190.237:60