Mover Tricycles

Mover Tricycles

Mover Tricycles Are Reinforced To Withstand Tough, Heavy Duty Cycle Applications With An Amazing 500 Lb. Capacity.

Three-wheel design for stability. Made using a one-piece, welded steel frame. Features extra thick 3/16” chains and reinforced housing, seat tube and rear axle. Rear axles are 7/8” machined solid steel linked to coaster brakes to create a durable drive train. Cushioned seat is height adjustable to accommodate personnel of varying heights. Tricycles have a 500 lb. capacity. Features front drum brakes and coaster brakes for high safety. Mover tricycles include a heavy gauge steel rear platform. Platform accepts Optional Baskets or Boxes (sold separately) for convenient, secure cargo space. Note: Optional front and rear baskets must be purchased in same order as tricycles.


COLOR
  • COLOR
COMPARE DIMENSIONS
W" L" H" CAPACITY LBS WHEEL SIZE SPEED BRAKE COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.164.247:64