Wall Mount ADA GreenSpec® High Efficiency Water Coolers

Wall Mount ADA GreenSpec® High Efficiency Water Coolers

Wall Mount ADA GreenSpec® High Efficiency Water Coolers Offer Over 50% More Energy Efficiency Compared To Standard Water Coolers.

Wall Mount ADA GreenSpec® High Efficiency Water Coolers are made using 60% recycled stainless steel. Lead-free, barrier-free ADA design meets adult or child ADA standards when properly installed. Vandal resistant StreamSaver™ bubbler reduces water usage by almost 40%. Reduces refrigerant usage by 8%. Rated for indoor and outdoor service. Stream height regulator is adjustable to provide a constant stream from 20 to 105 psi. Vandal-resistant, single-action mechanical push button is self-closing. Uses vandal-resistant pinned torx screws. Satin finish resists stains and corrosion. Choose single or double wall hung models. GreenSpec® listed.


# OF STATIONS
  • # OF STATIONS
COMPARE PRICE
# OF STATIONS W" D" H" COLOR FILTER GLASS FILLER PART # BRAND IMAGE MODEL QTY 1-2 3+