Elkay EZH20 Energy Saving Water Bottle Refilling Stations

Elkay EZH20 Energy Saving Water Bottle Refilling Stations

Elkay EZH20 Energy Saving Water Bottle Refilling Stations.

Green Spec listed models provide 50% more energy efficiency. Low flow bubbler reduces water usage by almost 40%. Cooler is produced from 60% recycled stainless steel and reduced refrigerant by nearly 8%. Meets ADA guidelines. Lead-free design certified to NSF/ANSI 61 and 372 and meets Federal and State low-lead requirements. Certified to UL399 and CAN/CSA 22.2 No. 120. Number of stations are 1, 2 (Lower On Right) and 2 (Lower on Left). Color finish is Stainless Steel or Light Gray.


# OF STATIONS
  • # OF STATIONS
UNIT
  • UNIT
FILTER
  • FILTER
COLOR FINISH
  • COLOR FINISH
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE VANDAL RESISTANT VANDAL RESISTANT BOTTLE FILLING
# OF STATIONS UNIT BUBBLER FILTER COLOR FINISH GREEN SPEC ACTIVATION PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.41.172:68