Suncast Commercial Wheeled Trash Cans

Suncast Commercial Wheeled Trash Cans

Suncast Commercial Wheeled Trash Can with Lids are One of the Toughest Cans on the Market.

Made of high density Polyethylene to withstand even the most demanding jobs. With a nylon bushing between the axle and the wheel itself, our wheeled trash can will have a smoother roll with lasting durability. Unlike any other roll out container on the market, our exclusive drain plug promotes easy clean out in any situation. Conveniently wash out your wheeled trash can after use to maintain a clean and odorless interior. Our lid is design with a clean access handle so you can easily open the lid without coming in contact with the inside. The lid is also designed to eliminate pooling water and has special UV inhibitors along with cold impact modifiers for lasting durability. Color and size vary per can.


GALLON CAPACITY
  • GALLON CAPACITY
COLOR
  • COLOR
COMPARE OVERALL DIMENSIONS
GALLON CAPACITY COLOR W" D" H" LID IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.74.153:46