Diversified Plastics Front Load Recycling Containers

Diversified Plastics Front Load Recycling Containers

Diversified Plastics Front Load Recycling Containers Are Used For Applications Including Recycling, Waste Management, Commercial And More.

Diversified Plastics front load recycling containers are made of polyethylene for long lasting durability and corrosion resistance. Containers allow ergonomic waste pickup and disposal for noise-sensitive areas. Double-walled components improve overall performance, handling and impact resistance. Units are stackable and provide an enhanced weight reduction for ergonomic transport. Exterior allows branding space for advertising graphics and logos. Made of recycled material for a reduced carbon footprint. Low-maintenance, no refurbishing required and no sharp edges for safety. Style is Front Load. Cubic yard capacities are 2, 4, 6 and 8. Cubic weight capacities are 2000, 3500, 4000 and 5500 lbs. Color is Blue. Dimensions vary per model.


COMPARE CAPACITY DIMENSIONS
CUBIC YARDS LBS W" D" LOAD H" COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.192.192:46