Ride On Mowers/Tractors

Ride On Mowers/Tractors

Ride On Mowers/Tractors Are Used for A Variety Of Outdoor Grounds Maintenance Applications.

Ride On Mowers/Tractors have 7 positions for cutting grass to handle a number of specific cutting needs. Cut positions range from 1.5 to 4 inches. Mower can be engaged, set to parking brake or on cruise control mode. Auto-styled foot pedals control speed, direction and brake. Steel blades lift tabs produce high-volume air flow that mulches, bags or broadcasts clippings as needed. perfection. Full pressure lubrication with automotive-style spin-on filters ensure years of trouble-free performance. Styles include 42"/46"/52" Deck Lawn Tractor, 52" Zero Turn Mower and Lawn Tractor w/46" Mower.


COMPARE
DESCRIPTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.203.39:44