Portable Animal Hutches

Portable Animal Hutches

Animal Hutches Provide Sturdy Containment For Small Livestock Where It Is Needed.

Animal Hutches are solidly constructed for long lasting durability and dependability. Easy to assemble, sturdy and portable shelters for calves, pigs, goats, sheep, poultry, game birds, dogs and more. Made using 1-2/3 inch, 14 gauge Allied Gatorshield® structural steel tubing. Quik Klamp pipe fittings for ease of assembly. Cover is made using 12.5 oz., 24 mil white rip-stop polyethylene fabric that is tightly ratcheted down on back and sides. Overhang top provides protection from rain while removable and roll-up back curtains allow ventilation in warm weather. Available in 6 and 10 foot widths and 12, 16, 20, 24 and 28 foot lengths. 15 Year Limited Warranty. Stall fencing is not included.


OVERALL DIMENSIONS L"
OVERALL DIMENSIONS W"
  • OVERALL DIMENSIONS W"
  • 72
  • 120
COMPARE
OVERALL DIMENSIONS
L" W" H" CAPACITY CU. FT. STYLE IMAGE MODEL QTY PRICE
WBB354389
WBB354385
WBB354390
WBB354386
WBB354387
WBB354147
WBB354388