Moo-Tel™ Calf Nurseries

Moo-Tel™ Calf Nurseries

Provide A Nourishing Environment For Your Calves With These Moo-Tel™ Calf Nurseries.

Moo-Tel™ Calf Nurseries are made from 14 gauge Allied Gatorshield® structural steel tubing with EZ-Lock slip fittings, making construction quick and easy. Sidewall height for all models is 6' 5". End frame utilizes 16 gauge, 1.5" square tubing. 5'H roll-up sides come with Universal Joint Hand Crank Assembly, hardware and ground posts. White 12.5 oz. premium cover comes with a 15 Year Warranty. Moo-Tel™ Calf Nurseries With Doors come with one 8' x 8' double-zippered door and one 8' x 8' commercial grade steel roll-up door.


L"
  • L"
W"
  • W"
H"
  • H"
COMPARE OVERALL DIMENSIONS
L" W" H" CAPACITY CUBIC FEET STYLE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.250.213:44