Induction Flood Lights

Induction Flood Lights

GP Flood Lights Combine Architectural Design With On-Site Versatility And Are Designed For General Purpose Floodlighting Applications.

Applications include security, roadway, area, accent, facade, recreational fields, flagpole and sign lighting. Reflectors include general purpose, spot and cut-off optics for control of light trespass. IP65 Rated for extra protection against water, dust and debris. One-piece die cast aluminum door with clear tempered glass lens is hinged to the die cast aluminum housing for easy maintenance. Extruded silicone rubber gasket for long life. Integral heat sink ensures cool operation. Lens screws are secured with captive stainless steel fasteners. Duraplex II dark bronze polyester powder finish. 1/2" arm with serrated teeth lock arm mount unit into position for walls and ground/flood mounting. Unit can be aimed above or below horizontal. Available with vandal shields, wire guards and glare shields.


COMPARE MANUFACTURER'S
BRAND LAMP VOLTAGE WATTS LUMENS AVG. LIFE HOURS COLOR PART NO. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.236.238:68