Sports Lighting

Sports Lighting

Sports Lighting Is Used For Applications Including Athletic, Educational, Public, And More.

Sports lighting is made of die cast aluminum for long lasting durability and corrosion resistance. Lighting provides controlled high-intensity illumination for sports arenas, playing fields, golf driving ranges, and more. Units accommodate yoke or cross arm mounting for location versatility. Socket housing with vertical aiming scale allows lighting directional control. Sealed optical chamber prevents contaminant and moisture entry. Anodized aluminums allow type 3 or 5 distribution. Features tempered glass lens. Lamp type is Metal Halide. Color is Stainless Steel. UL listed. Dimensions vary per model.


COMPARE DIMENSIONS MANUFACTURERS
BRAND LAMP VOLTAGE LENGTH WIDTH HEIGHT COLOR PART NO. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.128.223:62