LED Uplights

LED Uplights

Moon Visions LED Uplights Are Used For Outdoor Residential And Commercial Lighting Applications.

Moon Visions LED Uplights are made with 380 die cast aluminum alloy bullet housings, shields and knuckles for long lasting durability. Features DuraLune™ Electro-Coating with Hartford Green texture powder coat finish both inside and outside providing maximum corrosion protection. 3.5 inch angled-up shield to reduce glare for added safety and security. Provides 50,000 hours expected lamp life for increased reliability. No UV light radiation. Not dimmable. Built-in fan for maximum heat dissipation available on select models. Power consumptions are 2.5, 5, 7, 14 and 22 watts. Optional spread and green lenses available. 3 Year Warranty.


BULLET COLOR
  • BULLET COLOR
SHIELD
  • SHIELD
SOCKET
  • SOCKET

Showing 15 of 76 items Show All Items

COMPARE
PART # BULLET COLOR SHIELD SOCKET IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 76 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.57.89:46