Resin Chaises

Resin Chaises

Reclining Chaise Lounges Are Used For Outdoor Commercial Use Including Patios, Pool Decks, Beaches And More.

These chaise lounge chairs offer twice the UV resistance than standard market chaises. These chaise lounges feature reinforced slats and frame for extra support. Lounge chairs are rated to 300 lbs. capacity to resist breakage under static loads. These reclining chaise loungers have a 4-position adjustable back with built-in safety guards that secure desired position. Includes recessed wheels for easy mobility. Chaises are stackable for compact storage. Meets ASTM F1988-99 Class B performance standards for commercial outdoor lounging. 3 Year Limited Warranty. Chaise Cushions provide a tufted fabric upholstered slipcover that offers superior comfort. These chaise slipcovers are secured to chaise using hood and loop side ties.

Click here to see our full selection of Picnic Tables and Benches.


BRAND
  • BRAND
L"
  • L"
W"
  • W"
COLOR
  • COLOR
PACKAGE QTY
  • PACKAGE QTY
COMPARE DIMENSIONS PRICE
BRAND DESCRIPTION L" W" H" COLOR PACKAGE QTY IMAGE MODEL QTY EACH EACH