Crown Verity Charcoal Grill, 72" Length - CV-BM-60

Rollover image to zoom in

Click image to enlarge

Crown Verity Charcoal Grill, 72" Length - CV-BM-60

Item #: WB242521

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,074.00 Save up to 42%
Price: $618.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Crown Verity Charcoal Grill
Charcoal Grill Is Great For Charcoal Grilling Enthusiasts.

Charcoal grill features a simple slide action grate that adjusts the grilling surface to three heights for better cooking control. Grill bed is made with a high heat enamel finish. Fire box has four welded channels to ensure durability and prevent warping. The cooking grate is reinforced in five areas along its length of the cooking grate to help prevent warping. Welded rod around the entire surface of the cooking grate provides a stopping point for food to prevent contents from rolling off the cooking grid. Includes removable legs for compact storage and countertop grilling. Legs slide into a heavy metal socket and are held in place with a pin for secure positioning. Each leg socket is reinforced with two welded supports for extra strength. Legs include swivel casters for easy mobility. Cooking surface measures 60"L x 24"W. Measures 72"L x 24"W x 31"H overall.

Product Specifications

    • BRANDCrown Verity Inc.
    • MANUFACTURERS PART NUMBERCV-BM-60
    • WIDTH INCHES72
    • DEPTH INCHES24
    • HEIGHT INCHES31
    • COMPARTMENT DEPTH INCHES 24
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • FOR USE WITHCharcoal
    • COMPARTMENT LENGTH INCHES60
    • WEIGHT LBS.127

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Nice!

Your review: Nice grill! Haven't used it yet but it is really big and sturdy. Worth the money!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:21