Scotsman Pavement Marker & Line Stripers

Scotsman Pavement Marker & Line Stripers

Scotsman Pavement Marker Saves Money By Utilizing Bulk Paint Instead Of Aerosol Spray Paint.

Heavy duty line stripers create an adjustable 2" to 4"W stripe in seconds. Runs straight lines every time. Easy to use design makes striping next to curbs and walls simple. Includes a 4 gallon industrial grade epoxy coated paint tank with safety relief valve. All welded steel frame with 12 gauge formed steel plate includes a bent tubular handle with comfort grip. Controls and pressure gauge on handle for ease of use. Side mounted spray box includes 4 different nozzle sizes for various widths and applications. Moves easily on 8” rubber wheels with 1-1/2”W high impact plastic hubs. Automatic Liner Striper an Air Power Pack. Optional Air Power Pack eliminates hand pumping by adding air or CO2 power packs. Paints 1/2 mile of line per filling. 5 lb. CO2 pack marks 4-6 miles of line per filling. Optional Hand Gun Kit includes a low-pressure handgun with 12’L hose and 24” wand extension for painting field markings or stencils. 36 month Limited Warranty.


COMPARE
TYPE DESCRIPTION STRIPE THICKNESS COLOR CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.254.78:27