Collision Sentry® CLN-A-165 Self-Powered Warehouse Collision Warning System With Audio

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Collision Sentry® CLN-A-165 Self-Powered Warehouse Collision Warning System With Audio

Item #: WBB1653796

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $265.50 Save up to 2%
Price: $ 259.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Collision Sentry® Self-Powered Warehouse Collision Warning System With Audio

In industrial settings where forklift traffic and pedestrians intersect, Collision Sentry® forklift collision detection and avoidance products can help reduce or eliminate "blind corner" collisions by providing a an audio and visual warning that alerts forklift drivers and pedestrians to approaching traffic. Working like a traffic light to flash a warning, the patented Collision Sentry is easy to install, self-powered, highly visible and reliable.

Collision Sentry® is a self-powered collision warning system that uses infrared motion detectors to "see" around blind corners. When motion is detected on BOTH sides of the corner, it sends audio and visual signals to warn approaching traffic of a possible collision. Collision Sentry is portable, compact, lightweight and deploys immediately Powered by six standard D-cell alkaline batteries (included). Audio signal and highly visible LED lights flash a warning when motion is detected from both directions.

Newest version adds an audio warning to the Collision Sentry’s visual warning. Audio level is pre-set with multiple setting options.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES6
    • WIDTH INCHES4
    • HEIGHT INCHES8-3/4
    • COLOR FINISHYellow
    • BRANDSentry®
    • CONSTRUCTIONPlastic
    • DESCRIPTIONCollision Sentry® Collision Warning System With Audio
    • FOR USE WITH1-1/2" x 1-1/2" Corners
    • INSIDE DIAMETER INCHES1-1/2
    • MANUFACTURERS PART NUMBERCLN-A-165
    • OPENING1-1/2" x 1-1/2"
    • PACKAGE QUANTITY1
    • WEIGHT LBS4.9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!