SunForce® Solar Outdoor Lighting

SunForce® Solar Outdoor Lighting

SunForce® Solar Outdoor Lighting Is Used For Security, Remote Locations And Dark Areas.

SunForce® Solar Outdoor Lighting is solidly manufactured for long lasting durability and dependability. Solar Dock Light 2 Pack, each with high quality amorphous panels. Water proof designed stainless steel frame. Works in all weather conditions. Simple installation, no wiring required. Automatically turns on at dusk. Up to 8 hour run time with 6 hours of sun charging. No main power or wiring required. Includes mounting hardware and 1 Solar Rechargeable AAA battery. 60 LED Ultra Bright Motion Light 2 Pack, each with 60W white LEDs. No wiring required. Used for garages pathways & sheds. Solar panel is weather resistant and can be mounted almost anywhere. Maintenance free.


COMPARE
BRAND ITEM DESCRIPTION SIZE CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.22.102.16:23